268 2V .88W SX16S T1.75 C2R

Item #: 1418262
Cat #: S7174
UPC: 04592307174
$ 1.67 EA
Company wide:
0 in stock
Documents & Guides
0.88 Watt miniature; T1 3/4; 10000 Average rated hours; Midget Flange Base; 2.5 Volt

Overview

0.88 Watt miniature; T1 3/4; 10000 Average rated hours; Midget Flange Base; 2.5 Volt
Also known as: 04592307174, S7174, SATS7174

Specifications

Shape: T1-3/4 (Tubular)
Base: Midget Flanged (SX6s)
Light Technology: Incandescent
Dimmable: No
Wattage: 0.880
Shape: T1-3/4 (Tubular)
Light Technology: Incandescent
Wattage: 0.880
Base: Midget Flanged (SX6s)
Dimmable: No

Customer Reviews

No reviews for this product
(0)