257 14V 3.78W BA9S G4.5 C2R

Item #: 1418258

Cat #: S7171

UPC: 045923071713

Company wide:
0 in stock
Documents & Guides
3.78 Watt miniature; G4 1/2; 500 Average rated hours; Miniature Bayonet Base; 14 Volt

Overview

3.78 Watt miniature; G4 1/2; 500 Average rated hours; Miniature Bayonet Base; 14 Volt
Also known as: 045923071713, S7171, SATS7171

Specifications

Volts AC: 14
Lumens: 2
Shape: G4-1/2 (Globe)
Base: Bayonet (BA9s)
Wattage: 3.780
Light Technology: Incandescent
Dimmable: No
Volts AC: 14
Shape: G4-1/2 (Globe)
Wattage: 3.780
Dimmable: No
Lumens: 2
Base: Bayonet (BA9s)
Light Technology: Incandescent