251 2V .74W SX6S T1.75 C2R

Item #: 1418256
Cat #: S7169
UPC: 04592307169
$ 2.23 EA
Company wide:
0 in stock
Documents & Guides
0.74 Watt miniature; T1 3/4; 30 Average rated hours; Midget Flange Base; 2.47 Volt

Overview

0.74 Watt miniature; T1 3/4; 30 Average rated hours; Midget Flange Base; 2.47 Volt
Also known as: 04592307169, S7169, SATS7169

Specifications

Shape: T1-3/4 (Tubular)
Base: Midget Flanged (SX6s)
Wattage: 0.740
Light Technology: Incandescent
Dimmable: No
Shape: T1-3/4 (Tubular)
Wattage: 0.740
Dimmable: No
Base: Midget Flanged (SX6s)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)