PR18 7.2V 3.96W P13.5S B3.5 C2

Item #: 1418253
Cat #: S7167
UPC: 04592307167
$ 2.89 EA
Company wide:
0 in stock
Documents & Guides
3.96 Watt miniature; B3 1/2 Flange; 3 Average rated hours; Flange Base; 7.2 Volt

Overview

3.96 Watt miniature; B3 1/2 Flange; 3 Average rated hours; Flange Base; 7.2 Volt
Also known as: 04592307167, S7167, SATS7167

Specifications

Shape: B3-1/2 (Blunt Tip)
Light Technology: Incandescent
Dimmable: No
Base: Single Contact Mini Flange (P13.5s)
Wattage: 3.960
Volts AC: 7.200
Shape: B3-1/2 (Blunt Tip)
Dimmable: No
Wattage: 3.960
Light Technology: Incandescent
Base: Single Contact Mini Flange (P13.5s)
Volts AC: 7.200

Customer Reviews

No reviews for this product
(0)