PR16 12V 3W P13.5S B3.5 C2R

Item #: 1418251

Cat #: S7166

UPC: 045923071669

Company wide:
0 in stock
Documents & Guides
3.13 Watt miniature; B3 1/2; 50 Average rated hours; Single Contact Mini Flange Base; 12.5 Volt

Overview

3.13 Watt miniature; B3 1/2; 50 Average rated hours; Single Contact Mini Flange Base; 12.5 Volt
Also known as: 045923071669, S7166, SATS7166

Specifications

Lumens: 3
Shape: B3-1/2 (Blunt Tip)
Light Technology: Incandescent
Dimmable: No
Base: Single Contact Mini Flange (P13.5s)
Volts AC: 12.500
Wattage: 3.130
Lumens: 3
Light Technology: Incandescent
Base: Single Contact Mini Flange (P13.5s)
Wattage: 3.130
Shape: B3-1/2 (Blunt Tip)
Dimmable: No
Volts AC: 12.500