957 9.8V 5W BA9S T4.5 C2R

Item #: 1418249

Cat #: S7165

UPC: 045923071652

Company wide:
0 in stock
Documents & Guides
5 Watt miniature; T4 1/2; 200 Average rated hours; Miniature Bayonet Base; 9.84 Volt

Overview

5 Watt miniature; T4 1/2; 200 Average rated hours; Miniature Bayonet Base; 9.84 Volt
Also known as: 045923071652, S7165, SATS7165

Specifications

Shape: T4-1/2 (Tubular)
Lumens: 5
Wattage: 5
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Volts AC: 9.840
Shape: T4-1/2 (Tubular)
Wattage: 5
Light Technology: Incandescent
Volts AC: 9.840
Lumens: 5
Base: Bayonet (BA9s)
Dimmable: No