928 28V 8.4W W2.1X9.5D T5 C2F

Item #: 1418247

Cat #: S7163

UPC: 045923071638

Company wide:
0 in stock
Documents & Guides
8.4 Watt miniature; T5; 500 Average rated hours; Mini Wedge Base; 28 Volt

Overview

8.4 Watt miniature; T5; 500 Average rated hours; Mini Wedge Base; 28 Volt
Also known as: 045923071638, S7163, SATS7163

Specifications

Volts AC: 28
Shape: T5 (Tubular)
Lumens: 8
Base: Wedge (W2.1x9.5d)
Wattage: 8.400
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Lumens: 8
Wattage: 8.400
Dimmable: No
Shape: T5 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent