923 12.8V 11.6W W2.1X9.5D T5

Item #: 1418245

Cat #: S7162

UPC: 045923071621

Company wide:
0 in stock
Documents & Guides
11.6 Watt miniature; T5; 200 Average rated hours; Mini Wedge Base; 12.8 Volt

Overview

11.6 Watt miniature; T5; 200 Average rated hours; Mini Wedge Base; 12.8 Volt
Also known as: 045923071621, S7162, SATS7162

Specifications

Lumens: 15
Shape: T5 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Wattage: 11.600
Lumens: 15
Base: Wedge (W2.1x9.5d)
Dimmable: No
Shape: T5 (Tubular)
Light Technology: Incandescent
Wattage: 11.600