922 12.8V 12.5W W2.1X9.5D T5

Item #: 1418243

Cat #: S7161

UPC: 045923071614

Company wide:
0 in stock
Documents & Guides
12.54 Watt miniature; T5; 200 Average rated hours; Mini Wedge Base; 12.8 Volt

Overview

12.54 Watt miniature; T5; 200 Average rated hours; Mini Wedge Base; 12.8 Volt
Also known as: 045923071614, S7161, SATS7161

Specifications

Shape: T5 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Wattage: 12.540
Shape: T5 (Tubular)
Light Technology: Incandescent
Wattage: 12.540
Base: Wedge (W2.1x9.5d)
Dimmable: No