917 12V 15.4W W2.1X9.5D T5 C2F

Item #: 1418241

Cat #: S7160

UPC: 045923071607

Company wide:
0 in stock
Documents & Guides
15.36 Watt miniature; T5; 1200 Average rated hours; Mini Wedge Base; 12.8 Volt

Overview

15.36 Watt miniature; T5; 1200 Average rated hours; Mini Wedge Base; 12.8 Volt
Also known as: 045923071607, S7160, SATS7160

Specifications

Shape: T5 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Wattage: 15.360
Shape: T5 (Tubular)
Light Technology: Incandescent
Wattage: 15.360
Base: Wedge (W2.1x9.5d)
Dimmable: No