916 12V 7.3W W2.1X9.5D T5 C2F

Item #: 1418238

Cat #: S7159

UPC: 045923071591

Company wide:
0 in stock
Documents & Guides
7.29 Watt miniature; T5; 10000 Average rated hours; Mini Wedge Base; 13.5 Volt

Overview

7.29 Watt miniature; T5; 10000 Average rated hours; Mini Wedge Base; 13.5 Volt
Also known as: 045923071591, S7159, SATS7159

Specifications

Shape: T5 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 13.500
Wattage: 7.290
Shape: T5 (Tubular)
Light Technology: Incandescent
Volts AC: 13.500
Base: Wedge (W2.1x9.5d)
Dimmable: No
Wattage: 7.290