894 12.8V 37.5W PGJ13 T3 1/4

Item #: 1418236

Cat #: S7158

UPC: 045923071584

Company wide:
0 in stock
Documents & Guides
37.5 Watt miniature; T3 1/4; 200 Average rated hours; PGJ13 Base; 12.8 Volt

Overview

37.5 Watt miniature; T3 1/4; 200 Average rated hours; PGJ13 Base; 12.8 Volt
Also known as: 045923071584, S7158, SATS7158

Specifications

Lumens: 75
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Dimmable: No
Wattage: 37.500
Base: PGJ13
Lumens: 75
Light Technology: Incandescent
Wattage: 37.500
Shape: T3-1/4 (Tubular)
Dimmable: No
Base: PGJ13