891 12.8V 8W G4 T2 1/2 C6

Item #: 1418234

Cat #: S7157

UPC: 045923071577

Company wide:
0 in stock
Documents & Guides
8 Watt miniature; T2 1/2; 500 Average rated hours; Bi Pin G4 Base; 12.8 Volt

Overview

8 Watt miniature; T2 1/2; 500 Average rated hours; Bi Pin G4 Base; 12.8 Volt
Also known as: 045923071577, S7157, SATS7157

Specifications

Shape: T2-1/2 (Tubular)
Wattage: 8
Light Technology: Incandescent
Dimmable: No
Base: 2-Pin (G4)
Shape: T2-1/2 (Tubular)
Light Technology: Incandescent
Base: 2-Pin (G4)
Wattage: 8
Dimmable: No