880 12V 27W PG13 T3.25

Item #: 1418232

Cat #: S7156

UPC: 045923071560

Company wide:
0 in stock
Documents & Guides
27 Watt miniature; T3 1/4; 300 Average rated hours; PG12 Base; Black crown; 12.8 Volt

Overview

27 Watt miniature; T3 1/4; 300 Average rated hours; PG12 Base; Black crown; 12.8 Volt
Also known as: 045923071560, S7156, SATS7156

Specifications

Shape: T1-3/4 (Tubular)
Wattage: 27
Light Technology: Incandescent
Dimmable: No
Base: PG12
Lumens: 43
Shape: T1-3/4 (Tubular)
Light Technology: Incandescent
Base: PG12
Wattage: 27
Dimmable: No
Lumens: 43