8610 6V 1W Wire Leads T1.25

Item #: 1418230
Cat #: S7155
UPC: 04592307155
Call for price
Company wide:
0 in stock
Documents & Guides
1.26 Watt miniature; T1 3/4; 5000 Average rated hours; Wire Leads Base; 6.3 Volt

Overview

1.26 Watt miniature; T1 3/4; 5000 Average rated hours; Wire Leads Base; 6.3 Volt
Also known as: 04592307155, S7155, SATS7155

Specifications

Shape: T1-3/4 (Tubular)
Wattage: 1.260
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Base: Wire Leads
Shape: T1-3/4 (Tubular)
Volts AC: 6.300
Dimmable: No
Base: Wire Leads
Wattage: 1.260
Light Technology: Incandescent
Lumens: 1

Customer Reviews

No reviews for this product
(0)