789 12V 14W G4 T2.75 C6

Item #: 1418228

Cat #: S7154

UPC: 045923071546

$ 24.99 EA
Company wide:
0 in stock
Documents & Guides
14 Watt miniature; T2 3/4; 200 Average rated hours; G4 Base; 12 Volt

Overview

14 Watt miniature; T2 3/4; 200 Average rated hours; G4 Base; 12 Volt
Also known as: 045923071546, S7154, SATS7154

Specifications

Volts AC: 12
Lumens: 22
Wattage: 14
Light Technology: Incandescent
Dimmable: No
Base: 2-Pin (G4)
Shape: T2-3/4 (Tubular)
Volts AC: 12
Wattage: 14
Dimmable: No
Shape: T2-3/4 (Tubular)
Lumens: 22
Light Technology: Incandescent
Base: 2-Pin (G4)

Customer Reviews

No reviews for this product
(0)