787 6V 10W G4 T2 1/2 C6

Item #: 1418226
Cat #: S7153
UPC: 04592307153
$ 42.89 EA
Company wide:
0 in stock
Documents & Guides
10 Watt miniature; T3; 100 Average rated hours; G4 Base; 6 Volt

Overview

10 Watt miniature; T3; 100 Average rated hours; G4 Base; 6 Volt
Also known as: 04592307153, S7153, SATS7153

Specifications

Wattage: 10
Shape: T3 (Tubular)
Volts AC: 6
Lumens: 200
Light Technology: Incandescent
Dimmable: No
Base: 2-Pin (G4)
Wattage: 10
Volts AC: 6
Light Technology: Incandescent
Base: 2-Pin (G4)
Shape: T3 (Tubular)
Lumens: 200
Dimmable: No

Customer Reviews

No reviews for this product
(0)