7839 28V .67W G1.27 T1 C2R

Item #: 1418223
Cat #: S7152
UPC: 04592307152
$ 4.58 EA
Company wide:
0 in stock
Documents & Guides
0.67 Watt miniature; T1; 16000 Average rated hours; G1.27 Base; 28 Volt

Overview

0.67 Watt miniature; T1; 16000 Average rated hours; G1.27 Base; 28 Volt
Also known as: 04592307152, S7152, SATS7152

Specifications

Volts AC: 28
Light Technology: Incandescent
Dimmable: No
Wattage: 0.670
Base: 2-Pin (G1.27)
Shape: T1 (Tubular)
Volts AC: 28
Dimmable: No
Base: 2-Pin (G1.27)
Light Technology: Incandescent
Wattage: 0.670
Shape: T1 (Tubular)

Customer Reviews

No reviews for this product
(0)