7382 14V 1.12W T1.75 C2F

Item #: 1418221

Cat #: S7151

UPC: 045923071515

$ 4.14 EA
Company wide:
0 in stock
Documents & Guides
1.12 Watt miniature; T1 3/4; 50000 Average rated hours; G3.17 Base; 14 Volt

Overview

1.12 Watt miniature; T1 3/4; 50000 Average rated hours; G3.17 Base; 14 Volt
Also known as: 045923071515, S7151, SATS7151

Specifications

Shape: T1-3/4 (Tubular)
Volts AC: 14
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Base: 2-Pin (G3.17)
Shape: T1-3/4 (Tubular)
Wattage: 1.120
Dimmable: No
Volts AC: 14
Light Technology: Incandescent
Base: 2-Pin (G3.17)

Customer Reviews

No reviews for this product
(0)