7376 28V 1.8W G3.17 T1.75

Item #: 1418219
Cat #: S7150
UPC: 04592307150
$ 1.95 EA
Company wide:
0 in stock
Documents & Guides
1.82 Watt miniature; T1 3/4; 5000 Average rated hours; G3.17 Base; 28 Volt

Overview

1.82 Watt miniature; T1 3/4; 5000 Average rated hours; G3.17 Base; 28 Volt
Also known as: 04592307150, S7150, SATS7150

Specifications

Volts AC: 28
Shape: T1-3/4 (Tubular)
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Base: 2-Pin (G3.17)
Wattage: 1.820
Volts AC: 28
Light Technology: Incandescent
Lumens: 1
Wattage: 1.820
Shape: T1-3/4 (Tubular)
Dimmable: No
Base: 2-Pin (G3.17)

Customer Reviews

No reviews for this product
(0)