7327 28V 1W G3.17 T1.75 C2F

Item #: 1418217
Cat #: S7149
UPC: 04592307149
$ 1.64 EA
Company wide:
0 in stock
Documents & Guides
1.12 Watt miniature; T1 3/4; 4000 Average rated hours; G3.17 Base; 28 Volt

Overview

1.12 Watt miniature; T1 3/4; 4000 Average rated hours; G3.17 Base; 28 Volt
Also known as: 04592307149, S7149, SATS7149

Specifications

Volts AC: 28
Shape: T1-3/4 (Tubular)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Base: 2-Pin (G3.17)
Volts AC: 28
Wattage: 1.120
Dimmable: No
Shape: T1-3/4 (Tubular)
Light Technology: Incandescent
Base: 2-Pin (G3.17)

Customer Reviews

No reviews for this product
(0)