658 14V 1.1W W2.1X9.5D T3 1/4

Item #: 1418215

Cat #: S7148

UPC: 045923071485

Company wide:
0 in stock
Documents & Guides
1.12 Watt miniature; T3 1/4; 15000 Average rated hours; Mini Wedge Base; 14 Volt

Overview

1.12 Watt miniature; T3 1/4; 15000 Average rated hours; Mini Wedge Base; 14 Volt
Also known as: 045923071485, S7148, SATS7148

Specifications

Volts AC: 14
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Volts AC: 14
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Shape: T3-1/4 (Tubular)
Wattage: 1.120
Dimmable: No