631 14V 8.8W BA15S G5.75 2C2R

Item #: 1418213

Cat #: S7147

UPC: 045923071478

Company wide:
0 in stock
Documents & Guides
8.8 Watt miniature; G5 3/4; 1000 Average rated hours; Bayonet Single Contact Base; 14 Volt

Overview

8.8 Watt miniature; G5 3/4; 1000 Average rated hours; Bayonet Single Contact Base; 14 Volt
Also known as: 045923071478, S7147, SATS7147

Specifications

Volts AC: 14
Lumens: 6
Wattage: 8.800
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Shape: G5-3/4 (Globe)
Volts AC: 14
Wattage: 8.800
Dimmable: No
Shape: G5-3/4 (Globe)
Lumens: 6
Light Technology: Incandescent
Base: Bayonet (BA15s)