624 28V 10W BA15D G6 2C2V

Item #: 1418211

Cat #: S7146

UPC: 045923071461

Company wide:
0 in stock
Documents & Guides
10.4 Watt miniature; G6; 1000 Average rated hours; DC Bay Base; 28 Volt

Overview

10.4 Watt miniature; G6; 1000 Average rated hours; DC Bay Base; 28 Volt
Also known as: 045923071461, S7146, SATS7146

Specifications

Volts AC: 28
Shape: G6 (Globe)
Lumens: 6
Wattage: 10.400
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Volts AC: 28
Lumens: 6
Light Technology: Incandescent
Base: Bayonet (BA15d)
Shape: G6 (Globe)
Wattage: 10.400
Dimmable: No