623 28V 10W BA15S G6 2C2V

Item #: 1418208

Cat #: S7145

UPC: 045923071454

Company wide:
0 in stock
Documents & Guides
10.4 Watt miniature; G6; 1000 Average rated hours; Bayonet Single Contact Base; 28 Volt

Overview

10.4 Watt miniature; G6; 1000 Average rated hours; Bayonet Single Contact Base; 28 Volt
Also known as: 045923071454, S7145, SATS7145

Specifications

Volts AC: 28
Shape: G6 (Globe)
Lumens: 6
Wattage: 10.400
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Volts AC: 28
Lumens: 6
Light Technology: Incandescent
Base: Bayonet (BA15s)
Shape: G6 (Globe)
Wattage: 10.400
Dimmable: No