590 12V 5W W2.1X9.5D T3 1/4

Item #: 1418206

Cat #: S7143

UPC: 045923071430

Company wide:
0 in stock
Documents & Guides
5 Watt Miniature; T3 1/4; 200 Average rated hours; Miniature Wedge Base; 13.5 Volt

Overview

5 Watt Miniature; T3 1/4; 200 Average rated hours; Miniature Wedge Base; 13.5 Volt
Also known as: 045923071430, S7143, SATS7143

Specifications

Wattage: 5
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 13.500
Wattage: 5
Base: Wedge (W2.1x9.5d)
Dimmable: No
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Volts AC: 13.500