577 12V 17W EC11-5 T4.75 C6

Item #: 1418202

Cat #: S7141

UPC: 045923071416

Company wide:
0 in stock
Documents & Guides
17.9 Watt miniature; T4 3/4; 1000 Average rated hours; EC11-5 Base; 12.8 Volt

Overview

17.9 Watt miniature; T4 3/4; 1000 Average rated hours; EC11-5 Base; 12.8 Volt
Also known as: 045923071416, S7141, SATS7141

Specifications

Lumens: 21
Light Technology: Incandescent
Dimmable: No
Wattage: 17.900
Base: EC11-5
Shape: T4-3/4 (Tubular)
Lumens: 21
Dimmable: No
Base: EC11-5
Light Technology: Incandescent
Wattage: 17.900
Shape: T4-3/4 (Tubular)