563 13.5V 7W RIGID LOOP T3 C8

Item #: 1418200
Cat #: S7140
UPC: 04592307140
$ 8.14 EA
Company wide:
0 in stock
Documents & Guides
7 Watt miniature; T3; 1000 Average rated hours; Rigid Loop Base; 13.5 Volt

Overview

7 Watt miniature; T3; 1000 Average rated hours; Rigid Loop Base; 13.5 Volt
Also known as: 04592307140, S7140, SATS7140

Specifications

Lumens: 4
Wattage: 7
Shape: T3 (Tubular)
Light Technology: Incandescent
Dimmable: No
Volts AC: 13.500
Base: Rigid Loop
Lumens: 4
Shape: T3 (Tubular)
Dimmable: No
Base: Rigid Loop
Wattage: 7
Light Technology: Incandescent
Volts AC: 13.500

Customer Reviews

No reviews for this product
(0)