562 13V 10W RIGID LOOP T3 C8

Item #: 1418198

Cat #: S7139

UPC: 045923071393

Company wide:
0 in stock
Documents & Guides
10 Watt miniature; T3; 2000 Average rated hours; Rigid Loop Base; 13.5 Volt

Overview

10 Watt miniature; T3; 2000 Average rated hours; Rigid Loop Base; 13.5 Volt
Also known as: 045923071393, S7139, SATS7139

Specifications

Wattage: 10
Shape: T3 (Tubular)
Lumens: 6
Light Technology: Incandescent
Dimmable: No
Volts AC: 13.500
Base: Rigid Loop
Wattage: 10
Lumens: 6
Dimmable: No
Base: Rigid Loop
Shape: T3 (Tubular)
Light Technology: Incandescent
Volts AC: 13.500