558 13V 4.29W W2.1X9.5D TL3.75

Item #: 1418196

Cat #: S7138

UPC: 045923071386

Company wide:
0 in stock
Documents & Guides
4.29 Watt miniature; TL-3 3/4; 500 Average rated hours; Mini Wedge Base; 13 Volt

Overview

4.29 Watt miniature; TL-3 3/4; 500 Average rated hours; Mini Wedge Base; 13 Volt
Also known as: 045923071386, S7138, SATS7138

Specifications

Volts AC: 13
Color Temperature: 2700 (Warm White)
Base: Wedge (W2.1x9.5d)
Wattage: 4.290
Light Technology: Incandescent
Dimmable: No
Shape: TL3-3/4
Volts AC: 13
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Shape: TL3-3/4
Color Temperature: 2700 (Warm White)
Wattage: 4.290
Dimmable: No