555 6V 1.60W W2.1X9.5D T3.75

Item #: 1418193

Cat #: S7137

UPC: 045923071379

Company wide:
0 in stock
Documents & Guides
1.58 Watt miniature; T3 1/4; 3000 Average rated hours; Mini Wedge Base; 6.3 Volt

Overview

1.58 Watt miniature; T3 1/4; 3000 Average rated hours; Mini Wedge Base; 6.3 Volt
Also known as: 045923071379, S7137, SATS7137

Specifications

Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Wattage: 1.580
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Shape: T3-1/4 (Tubular)
Wattage: 1.580
Light Technology: Incandescent
Lumens: 1
Base: Wedge (W2.1x9.5d)
Volts AC: 6.300
Dimmable: No