503 5.1V .77W BA9S G4.5 C2R

Item #: 1418191

Cat #: S7136

UPC: 045923071362

Company wide:
0 in stock
Documents & Guides
0.77 Watt miniature; G4 1/2; 100 Average rated hours; Miniature Bayonet Base; 5.1 Volt

Overview

0.77 Watt miniature; G4 1/2; 100 Average rated hours; Miniature Bayonet Base; 5.1 Volt
Also known as: 045923071362, S7136, SATS7136

Specifications

Shape: G4-1/2 (Globe)
Base: Bayonet (BA9s)
Wattage: 0.770
Light Technology: Incandescent
Dimmable: No
Volts AC: 5.100
Lumens: 1
Shape: G4-1/2 (Globe)
Wattage: 0.770
Dimmable: No
Lumens: 1
Base: Bayonet (BA9s)
Light Technology: Incandescent
Volts AC: 5.100