432 18V 4.5W E10 G4.5 C2V

Item #: 1418187

Cat #: S7134

UPC: 045923071348

Company wide:
0 in stock
Documents & Guides
4.5 Watt miniature; G4 1/2; 250 Average rated hours; Miniature Screw Base; 18 Volt

Overview

4.5 Watt miniature; G4 1/2; 250 Average rated hours; Miniature Screw Base; 18 Volt
Also known as: 045923071348, S7134, SATS7134

Specifications

Lumens: 4
Base: Mini Screw (E10)
Volts AC: 18
Shape: G4-1/2 (Globe)
Wattage: 4.500
Light Technology: Incandescent
Dimmable: No
Lumens: 4
Volts AC: 18
Wattage: 4.500
Dimmable: No
Base: Mini Screw (E10)
Shape: G4-1/2 (Globe)
Light Technology: Incandescent