428 12.5V 3.1W E10 G4 1/2 C2V

Item #: 1418185

Cat #: S7133

UPC: 045923071331

Company wide:
0 in stock
Documents & Guides
3.13 Watt miniature; G4 1/2; 250 Average rated hours; Miniature Screw Base

Overview

3.13 Watt miniature; G4 1/2; 250 Average rated hours; Miniature Screw Base
Also known as: 045923071331, S7133, SATS7133

Specifications

Base: Mini Screw (E10)
Shape: G4-1/2 (Globe)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12.500
Wattage: 3.130
Base: Mini Screw (E10)
Light Technology: Incandescent
Volts AC: 12.500
Shape: G4-1/2 (Globe)
Dimmable: No
Wattage: 3.130