407 4.9V 1.5W E10 G4.5 FLASHER

Item #: 1418183

Cat #: S7132

UPC: 045923071324

Company wide:
0 in stock
Documents & Guides
1.47 Watt miniature; G4 1/2; 50 Average rated hours; Miniature Screw Base; 4.9 Volt

Overview

1.47 Watt miniature; G4 1/2; 50 Average rated hours; Miniature Screw Base; 4.9 Volt
Also known as: 045923071324, S7132, SATS7132

Specifications

Lumens: 18
Base: Mini Screw (E10)
Shape: G4-1/2 (Globe)
Light Technology: Incandescent
Dimmable: No
Wattage: 1.470
Lumens: 18
Shape: G4-1/2 (Globe)
Dimmable: No
Base: Mini Screw (E10)
Light Technology: Incandescent
Wattage: 1.470