399 28V 1W E5.5 T1.75 C2F

Item #: 1418178

Cat #: S7130

UPC: 045923071300

Company wide:
0 in stock
Documents & Guides
1.12 Watt miniature; T1 3/4; 7000 Average rated hours; Midget Screw Base; 28 Volt

Overview

1.12 Watt miniature; T1 3/4; 7000 Average rated hours; Midget Screw Base; 28 Volt
Also known as: 045923071300, S7130, SATS7130

Specifications

Volts AC: 28
Shape: T1-3/4 (Tubular)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Base: Midget Screw (E5.5)
Volts AC: 28
Wattage: 1.120
Dimmable: No
Shape: T1-3/4 (Tubular)
Light Technology: Incandescent
Base: Midget Screw (E5.5)