394 12V .48W SX6S T1 3/4 C2F

Item #: 1418176

Cat #: S7129

UPC: 045923071294

Company wide:
0 in stock
Documents & Guides
0.48 Watt miniature; T1 3/4; 20000 Average rated hours; Midget Flange Base; 12 Volt

Overview

0.48 Watt miniature; T1 3/4; 20000 Average rated hours; Midget Flange Base; 12 Volt
Also known as: 045923071294, S7129, SATS7129

Specifications

Volts AC: 12
Shape: T1-3/4 (Tubular)
Base: Midget Flanged (SX6s)
Light Technology: Incandescent
Dimmable: No
Wattage: 0.480
Volts AC: 12
Base: Midget Flanged (SX6s)
Dimmable: No
Shape: T1-3/4 (Tubular)
Light Technology: Incandescent
Wattage: 0.480