386 14V 1W S5.7S T1.75 C2F

Item #: 1418174
Cat #: S7128
UPC: 04592307128
$ 4.27 EA
Company wide:
0 in stock
Documents & Guides
1.12 Watt miniature; T1 3/4; 50000 Average rated hours; Midget Grooved Base; 14 Volt

Overview

1.12 Watt miniature; T1 3/4; 50000 Average rated hours; Midget Grooved Base; 14 Volt
Also known as: 04592307128, S7128, SATS7128

Specifications

Shape: T1-3/4 (Tubular)
Base: Midget Grooved (S5.7s)
Volts AC: 14
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Shape: T1-3/4 (Tubular)
Volts AC: 14
Light Technology: Incandescent
Base: Midget Grooved (S5.7s)
Wattage: 1.120
Dimmable: No

Customer Reviews

No reviews for this product
(0)