385 28V 1.1W SX6S T1.75 C2F

Item #: 1418172
Cat #: S7127
UPC: 04592307127
$ 3.17 EA
Company wide:
0 in stock
Documents & Guides
1.12 Watt miniature; T1 3/4; 50000 Average rated hours; Midget Flange Base; 28 Volt

Overview

1.12 Watt miniature; T1 3/4; 50000 Average rated hours; Midget Flange Base; 28 Volt
Also known as: 04592307127, S7127, SATS7127

Specifications

Volts AC: 28
Shape: T1-3/4 (Tubular)
Base: Midget Flanged (SX6s)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Base: Midget Flanged (SX6s)
Light Technology: Incandescent
Shape: T1-3/4 (Tubular)
Wattage: 1.120
Dimmable: No

Customer Reviews

No reviews for this product
(0)