378 6V 1W E5.5 T1.75 C2F

Item #: 1418170

Cat #: S7124

UPC: 045923071249

Company wide:
0 in stock
Documents & Guides
1.26 Watt miniature; T1 3/4; 50000 Average rated hours; Midget Screw Base; 6.3 Volt

Overview

1.26 Watt miniature; T1 3/4; 50000 Average rated hours; Midget Screw Base; 6.3 Volt
Also known as: 045923071249, S7124, SATS7124

Specifications

Shape: T1-3/4 (Tubular)
Wattage: 1.260
Volts AC: 6.300
Light Technology: Incandescent
Dimmable: No
Base: Midget Screw (E5.5)
Shape: T1-3/4 (Tubular)
Volts AC: 6.300
Dimmable: No
Wattage: 1.260
Light Technology: Incandescent
Base: Midget Screw (E5.5)