376 28V 1.7W T1 3/4 SX6S

Item #: 1418168
Cat #: S7123
UPC: 04592307123
$ 4.01 EA
Company wide:
0 in stock
Documents & Guides
1.68 Watt miniature; T1 3/4; 25000 Average rated hours; Midget Flange Base; 28 Volt

Overview

1.68 Watt miniature; T1 3/4; 25000 Average rated hours; Midget Flange Base; 28 Volt
Also known as: 04592307123, S7123, SATS7123

Specifications

Volts AC: 28
Shape: T1-3/4 (Tubular)
Base: Midget Flanged (SX6s)
Wattage: 1.680
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Base: Midget Flanged (SX6s)
Light Technology: Incandescent
Shape: T1-3/4 (Tubular)
Wattage: 1.680
Dimmable: No

Customer Reviews

No reviews for this product
(0)