373 14V 1.1W E5.5 T1 3/4 C2F

Item #: 1418166

Cat #: S7122

UPC: 045923071225

Company wide:
0 in stock
Documents & Guides
1.12 Watt miniature; T1 3/4; 2500 Average rated hours; Midget Screw Base; 14 Volt

Overview

1.12 Watt miniature; T1 3/4; 2500 Average rated hours; Midget Screw Base; 14 Volt
Also known as: 045923071225, S7122, SATS7122

Specifications

Shape: T1-3/4 (Tubular)
Volts AC: 14
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Base: Midget Screw (E5.5)
Shape: T1-3/4 (Tubular)
Wattage: 1.120
Dimmable: No
Base: Midget Screw (E5.5)
Volts AC: 14
Light Technology: Incandescent
Lumens: 1