370 18V .72W SX6S T1.75 C2F

Item #: 1418163
Cat #: S7121
UPC: 04592307121
$ 4.60 EA
Company wide:
0 in stock
Documents & Guides
0.72 Watt miniature; T1 3/4; 10000 Average rated hours; Midget Flange Base; 18 Volt

Overview

0.72 Watt miniature; T1 3/4; 10000 Average rated hours; Midget Flange Base; 18 Volt
Also known as: 04592307121, S7121, SATS7121

Specifications

Shape: T1-3/4 (Tubular)
Base: Midget Flanged (SX6s)
Volts AC: 18
Wattage: 0.720
Light Technology: Incandescent
Dimmable: No
Shape: T1-3/4 (Tubular)
Volts AC: 18
Light Technology: Incandescent
Base: Midget Flanged (SX6s)
Wattage: 0.720
Dimmable: No

Customer Reviews

No reviews for this product
(0)