337 6V 1.2W S5.7S T1 3/4 C2R

Item #: 1418161
Cat #: S7119
UPC: 04592307119
$ 4.76 EA
Company wide:
0 in stock
Documents & Guides
1.2 Watt miniature; T1 3/4; 1000 Average rated hours; Midget Grooved Base; 6 Volt

Overview

1.2 Watt miniature; T1 3/4; 1000 Average rated hours; Midget Grooved Base; 6 Volt
Also known as: 04592307119, S7119, SATS7119

Specifications

Base: Midget Grooved (S5.7s)
Volts AC: 6
Shape: T3-1/4 (Tubular)
Wattage: 1.200
Light Technology: Incandescent
Dimmable: No
Lumens: 1
Base: Midget Grooved (S5.7s)
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Lumens: 1
Volts AC: 6
Wattage: 1.200
Dimmable: No

Customer Reviews

No reviews for this product
(0)