334 28V 1.1W S5.7S9 T1 3/4 C2F

Item #: 1418157
Cat #: S7116
UPC: 04592307116
$ 4.51 EA
Company wide:
0 in stock
Documents & Guides
1.12 Watt miniature; T1 3/4; 4000 Average rated hours; Midget Grooved base; 28 Volt

Overview

1.12 Watt miniature; T1 3/4; 4000 Average rated hours; Midget Grooved base; 28 Volt
Also known as: 04592307116, S7116, SATS7116

Specifications

Volts AC: 28
Base: Midget Grooved (S5.7s)
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Volts AC: 28
Wattage: 1.120
Dimmable: No
Base: Midget Grooved (S5.7s)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)