331 1V .08W SX6S T1.75 C6

Item #: 1418155

Cat #: S7115

UPC: 045923071157

$ 2.14 EA
Company wide:
0 in stock
Documents & Guides
0.08 Watt miniature; T1 3/4; 3000 Average rated hours; Midget Flange Base; 1.4 Volt

Overview

0.08 Watt miniature; T1 3/4; 3000 Average rated hours; Midget Flange Base; 1.4 Volt
Also known as: 045923071157, S7115, SATS7115

Specifications

Base: Midget Flanged (SX6s)
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent
Dimmable: No
Wattage: 0.080
Volts AC: 1.400
Base: Midget Flanged (SX6s)
Light Technology: Incandescent
Wattage: 0.080
Shape: T3-1/4 (Tubular)
Dimmable: No
Volts AC: 1.400

Customer Reviews

No reviews for this product
(0)