330 14V 1.12W SX6S T1.75

Item #: 1418153

Cat #: S7114

UPC: 045923071140

Company wide:
0 in stock
Documents & Guides
1.12 Watt miniature; T1 3/4; 2500 Average rated hours; Midget Flange Base; 14 Volt

Overview

1.12 Watt miniature; T1 3/4; 2500 Average rated hours; Midget Flange Base; 14 Volt
Also known as: 045923071140, S7114, SATS7114

Specifications

Shape: T1-3/4 (Tubular)
Base: Midget Flanged (SX6s)
Volts AC: 14
Lumens: 6
Wattage: 1.120
Light Technology: Incandescent
Dimmable: No
Shape: T1-3/4 (Tubular)
Volts AC: 14
Wattage: 1.120
Dimmable: No
Base: Midget Flanged (SX6s)
Lumens: 6
Light Technology: Incandescent