328 6V 1.2W SX6S T1.75 C2R

Item #: 1418151

Cat #: S7113

UPC: 04592307113

Company wide:
0 in stock
Documents & Guides
1.2 Watt miniature; T1 3/4; 1000 Average rated hours; Midget Flange Base; 6 Volt

Overview

1.2 Watt miniature; T1 3/4; 1000 Average rated hours; Midget Flange Base; 6 Volt
Also known as: 04592307113, S7113, SATS7113

Specifications

Shape: T1-3/4 (Tubular)
Base: Midget Flanged (SX6s)
Volts AC: 6
Wattage: 1.200
Light Technology: Incandescent
Dimmable: No
Shape: T1-3/4 (Tubular)
Volts AC: 6
Light Technology: Incandescent
Base: Midget Flanged (SX6s)
Wattage: 1.200
Dimmable: No