ADAMS 1 LGT 14" OUTOOR Wall

Item #: 1418150

Cat #: 60-4906

UPC: 045923649066

Company wide:
0 in stock
Adams - 1 Light 14" Wall Lantern with Frosted Glass - Textured Black Finish

Overview

Adams - 1 Light 14" Wall Lantern with Frosted Glass - Textured Black Finish

The Adams 60-4906 is Classically designed, the Adams collection is beautifully Finished in white, rustic bronze or textured black. This collection features Frosted Glass which mutes the sharp glare put forth by incandescent bulbs, creating soft, even and welcoming illumination. This collection makes for the perfect addition to any home.

Also known as: 045923649066, 60-4906, SAT604906

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Frosted, Black
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Aluminum
Light Technology: Incandescent
Wattage: 100
Color: Frosted, Black
Standards: California Proposition 65