315 28V 25W BA15S C2V

Item #: 1418148

Cat #: S7112

UPC: 045923071126

Company wide:
0 in stock
Documents & Guides
25.2 Watt miniature; S8; 300 Average rated hours; Bayonet Single Contact Base; 28 Volt

Overview

25.2 Watt miniature; S8; 300 Average rated hours; Bayonet Single Contact Base; 28 Volt
Also known as: 045923071126, S7112, SATS7112

Specifications

Volts AC: 28
Shape: S8 (Straight)
Lumens: 32
Wattage: 25.200
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Volts AC: 28
Lumens: 32
Light Technology: Incandescent
Base: Bayonet (BA15s)
Shape: S8 (Straight)
Wattage: 25.200
Dimmable: No